60 in. x 34 in. Shower Base with Left Drain in White
Bellwether® 60 in. x 34 in. Shower Base with Left Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Single threshold for alcove installation with three tile-in flanges
- Material: Cast iron
- Safeguard® slip-resistant finish for added safety
- Ideal size for remodel installations into a 5' alcove with a shower door
- Rim size optimized for water containment and aesthetics
- Left offset drain for easy 60" x 30" bath replacement
- Recessed drain (can be used with Kohler® K-9157 or Kohler® K-9159 drain cover)
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM F-462
- CARB OTC LEED Compliant:
- No
- Coating:
- Enamel
- Collection:
- Bellwether®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Height:
- 4-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- Cast Iron
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 4-1/2 in
- UL Listed:
- No
- Width:
- 34 in