60 x 32 in. Soaker Alcove Bathtub Left Drain in Almond
Bellwether® 60 x 32 in. Soaker Alcove Bathtub Left Drain in Almond
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 4-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Step-over threshold 15" for easy entry and exit
- Safeguard® slip-resistant surface
- Material: Cast iron
- Wide ledges for functional storage space 4" front and 3" back
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.1
- ASTM:
- ASTM F-462
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 43-7/8 in
- Basin Shape:
- Rectangle
- Basin Width:
- 21 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2
- Capacity:
- 44 gal
- Coating:
- Enamel
- Collection:
- Bellwether®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Drain Included:
- No
- Drain Location:
- Left
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- Height:
- 15-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- 3 Wall Alcove
- Material:
- Cast Iron
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 14-7/8 in
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- Overflow Type:
- Round
- Size:
- 60 in x 32 in x 14-7/8 in
- Soaking Depth:
- 11-5/16 in
- UL Listed:
- No
- Weight:
- 327 lb
- cUPC Certified:
- No