66 x 32 in. Bathtub with Right Hand Drain in White
Bellwether® 66 x 32 in. Bathtub with Right Hand Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Variable-speed pump for adjusting massage intensity
- Built-in heater
- Six hydromassage jets can be individually adjusted for water flow and direction
- Safeguard® slip-resistant surface on bath floor
- Clean lines and an integral apron create a comfortable bathing experience
- Easy entry and exit by 16-1/2" step-over threshold
- Optional remote control
- Electronic keypad
- Right-hand drain
- Wide ledges for extra storage space
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 20
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.7
- ASTM:
- ASTM F-462
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- CSA B45.5, CSA B45.10, CSA C22.2
- Capacity:
- 49 gal
- Collection:
- Bellwether®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Height:
- 16-1/2 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Alcove
- Length:
- 66 in
- Material:
- Cast Iron
- Number of Jets:
- 6
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 1500 W
- Width:
- 32 in