KOHLER

Bellwether® 66 x 32 in. Soaker Alcove Bathtub Right Drain in Biscuit

Part #K848-96  |  Manufacturer Part #848-96

Color/Finish:
Biscuit

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Clean lines and an integral apron create a comfortable bathing experience
  • Step-over threshold 16-1/2" for easy entry and exit
  • Standard size simplifies installation in remodels
  • Safeguard® slip-resistant surface on bath floor
  • Wide ledges for extra storage space
  • Right-hand drain location

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.1

ASTM Specifications: ASTM F-462

Above Floor Rough: No

Application: Residential

Basin Length: 50-3/4 in

Basin Shape: Rectangle

Basin Width: 20-5/16 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.2

Capacity: 49 gal

Collection: Bellwether®

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Included: No

Drain Location: Right

GSA Approved: No

IAPMO Listed: No

Installation Type: 3 Wall Alcove

Material: Cast Iron

NSF Certified: No

Number of Occupants: 1

Overall Height: 17 in

Overall Length: 66 in

Overall Width: 32 in

Overflow Type: Round

Size: 66 in x 32 in

Soaking Depth: 11-11/16 in

UL Listed: No

Weight: 400

cUPC Certified: No