Kohler Bellwether® Drain Cover in Ice Grey

K9155-95

Manufacturer Part #: 9155-95

Fits Pipe Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Plastic construction
  • For use with Bellwether® 60" x 32" shower bases

SPECIFICATIONS

Brand Model Compatibility
Bellwether® 60 in x 32 in Shower Bases
Collection
Bellwether®
IAPMO Listed
No
NSF Certified
No
Width
32 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday