Bente BENTE 2 PC ACCESSORY EBONY PEARL

Part #K29591-TB2-HB1  |  Item #8104914  |  Manufacturer Part #29591-TB2-HB1

$ 59.97 EACH

Type:

Accessories
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Two-piece set contains a ceramic soap dispenser and lidded canister
  • Decorated with the subtle coloring and distinctive pebbled texture of natural shark and ray leather
  • Polished Nickel-matched soap dispenser easily coordinates across the bathroom or kitchen
  • Add the K-29590-TB2 Bente five-piece set (sold separately) for bathroom spaces with dual-vanities
  • Modern silhouettes are easy to clean
  • Pairs flawlessly with Artist Editions Shagreen lavatories and other Kohler fixture products
  • Packaged in a decorative box for easy gifting

Documents

Specifications

Collection: Bente

Color Finish: Ebony Pearl

Color Finish Category: Blacks

Depth: 4-69/100 in

Height: 7-22/25 in

Material: Ceramic

Origin: Global

Type: Accessories

Width: 1 in