BENTE 2 PC ACCESSORY SARTORIAL
Bente BENTE 2 PC ACCESSORY SARTORIAL
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Decorated with a textural Herringbone design on White background
- Polished Nickel-matched soap dispenser easily coordinates across the bathroom or kitchen
- Two-piece set contains a ceramic soap dispenser and lidded canister
- Pairs flawlessly with Artist Editions Sartorial lavatories and other Kohler fixture products
- Packaged in a decorative box for easy gifting
- Modern silhouettes are easy to clean
- Add the K-29590-HD1 Bente five-piece set (sold separately) for bathroom spaces with dual-vanities
Documents
Specifications
- Collection:
- Bente
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Herringbone
- Depth:
- 4-69/100 in
- Height:
- 7-22/25 in
- Material:
- Ceramic
- Origin:
- Global
- Type:
- Accessories
- Width:
- 1 in