Kohler Biove® 66 15/16 x 29 1/2 in. Drop-In Bathtub with Reversible Drain in Biscuit

K8277-96

Color Finish

(Pricing is for Biscuit)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.1
CSA Certified
CSA B45.2
Collection
Biove®
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Reversible
Height
19-1/8 in
Installation Type
Drop-in
Length
66-15/16 in
Material
Cast Iron
Width
29-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday