72 x 38 in. Cast Iron Bath Tub in White
Birthday Bath® 72 x 38 in. Cast Iron Bath Tub in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Generous 6' length provides an incredibly spacious bathing area
- Brass claw feet in a choice of finishes (sold separately)
- Freestanding design creates a striking focal point in your bathing area
- Electronic controls
- Automatic purge system (timer)
- Exclusive 360° Balanced Airflow™ system
- Exclusive Tru-Level™ self-leveling base system
- The ultimate bath is always in style
- Thermal lumbar Comfort™ air channels
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 50 gal
- Collection:
- Birthday Bath®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Universal
- GSA Approved:
- No
- Height:
- 27 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Length:
- 72 in
- Material:
- Cast Iron
- Number of Occupants:
- 1
- Width:
- 37-1/2 in