Plastic Mudguard in Blue

You last purchased this on
 
KOHLER

Plastic Mudguard in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Plastic Mudguard in Blue

  • Fast #
  • Part #K1051107
  • Item #2489515
  • Manufacturer Part #1051107
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Blues
Color Finish Name:
Blue
Installation Type:
Wall Mount
Material:
Plastic
Product Type:
Mudguard
WaterSense Labeled:
No