Kohler Bonnet for Kohler K-12265-4, K-T12021-4 and K-647

K1051503

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Kohler® K-12265-4, K-T12021-4, K-647, K-10441 Bar Sinks
Color Finish
Polished Chrome
Color Finish Category
Chromes
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday