Kohler Bonnet

K76152

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
K-16100-4A, K-16102-4, K-161024A, K-16109-4, K-16112-4, K-16112-4A, Kohler K-16100-4
Color Finish
Polished Chrome
Color Finish Category
Chromes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday