KOHLER
Boot Vinyl in White
Part #K91724-0 | Item #1700061 | Manufacturer Part #91724-0
Product Details
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Color Finish: White
Color Finish Category: Whites
GSA Approved: No
IAPMO Listed: No
NSF Certified: No