Branham™ Wash Out Urinal in Black Black

Part #K4920-T-7  |  Item #598244  |  Manufacturer Part #4920-T-7

$ 1,045.09 EACH
(Pricing is for Black Black™)

Color/Finish:
Black Black™

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Washdown urinal
  • Top spud: 3/4"
  • ADA compliant

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: [CSA B45.1, CSA B651]

Collection: Branham™

Color Finish: Black Black™

Color Finish Category: Blacks

Depth: 16-1/8 in

End Connection 1: NPT

End Connections: NPT

Flow Rate: 1.0 gpf

Flow Rate Range: 1.0 gpf - 1.5 gpf

Flush Type: Wash Out

GSA Approved: No

Green: [Yes, WaterSense]

Height: 42-1/2 in

IAPMO Listed: No

Material: Vitreous China

Spud Location: Top

Toilet Installation: Wall Mount

Toilet Urinal Outlet: Top

WaterSense Labeled: Yes

Width: 18-1/4 in