4-13/20 in. Brass Urinal Outlet Kit

You last purchased this on
 
KOHLER

4-13/20 in. Brass Urinal Outlet Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

4-13/20 in. Brass Urinal Outlet Kit

  • Fast #
  • Part #K18766
  • Item #24493
  • Manufacturer Part #18766
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Urinal outlet assembly includes gaskets, bolts, and spud
  • Compatible with most Kohler urinals
  • Kohler Genuine Parts
  • Premium materials for enhanced durability
  • Requires Certification

Specifications

Application:
Residential
Depth:
7-7/10 in
Height:
1-19/20 in
Material:
Brass
Product Type:
Urinal Outlet Kit
WaterSense Labeled:
No
Width:
4-13/20 in