Kohler Brass Air Gap Cover in Brushed Chrome

K9111-G

Manufacturer Part #: 9111-G

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Material: Solid brass
  • Kohler® finishes resist corrosion and tarnishing
  • Air gap cover only

SPECIFICATIONS

ADA Compliant
No
CSA Certified
CSA B125.1
Depth
1-25/32 in
GSA Approved
No
Height
2-7/16 in
IAPMO Listed
No
Width
1-25/32 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday