1-13/16 in x 1-3/4 in. Air Gap in Matte Black

You last purchased this on
 
KOHLER

1-13/16 in x 1-3/4 in. Air Gap in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

1-13/16 in x 1-3/4 in. Air Gap in Matte Black

  • Fast #
  • Part #K9111-BL
  • Item #3811391
  • Manufacturer Part #9111-BL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • KOHLER® finishes resist corrosion and tarnishing
  • Air gap cover only
  • Material: Solid brass
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
1-13/16 in
Fitting Size 1:
1-3/4 in
Fitting Sizes:
1-3/4 in
GSA Approved:
No
Height:
2-7/16 in
IAPMO Listed -:
No
Material:
Brass, Plastic
Material Type:
Polypropylene
Overall Height:
8-3/4 in
Product Type:
Air Gap Cover
Style:
Modern
Width:
1-25/32 in