2-1/8 in. Rough-in Kit for UltraGlide
2-1/8 in. Rough-in Kit for UltraGlide
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Deep rough-in kit
- Engineered to promote product longevity
- Kohler genuine part
- Made with premium materials for enhanced durability
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- UltraGlide
- Faucet Part Type:
- Rough-in Kit
- Fitting Size 1:
- 2-1/8 in
- Fitting Sizes:
- 2-1/8 in
- Installation Type:
- Deck Mount
- Valve Type:
- Lavatory Rough-In Valve
- WaterSense Labeled:
- No
- cUPC Certified:
- Yes