0 items

Kohler Premier Brass Lavatory Drain (Less Overflow)

K7114

Color Finish

Starting at $106.84
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable trip lever controls pop-up drain
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Material: Brass
  • Material: Solid brass

SPECIFICATIONS

ASME Specifications
ASME A112.18.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2
Collection
Premier
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Gauge
17
Height
6-5/8 in
IAPMO Listed
No
Material
Brass
NSF Certified
No
Width
2-1/8 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday