0 items

Kohler Vintage® Brass Pop-Up Bath Drain

K7159

Color Finish

Starting at $377.3
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For above-the-floor and free-standing installation
  • For use with Vintage® freestanding baths
  • Includes brass tee, pipe and pop-up drain
  • Material: Solid brass

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1, ASME A112.18.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B125.2
Collection
Vintage®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Drain Opening
1-1/2 in
GSA Approved
No
Gauge
17
Height
17-1/4 in
IAPMO Listed
No
Length
11-11/16 in
Material
Brass
Width
3-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday