Undermount Bathroom Sink in White

You last purchased this on
 
KOHLER

Brazn™ Undermount Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Brazn™ Undermount Bathroom Sink in White

  • Fast #
  • Part #K21057-0
  • Item #9816198
  • Manufacturer Part #21057-0
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • With overflow
  • Elongated oval basin
  • No faucet holes; requires wall- or counter-mount faucet
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
CSA Certified:
CSA B45.1, CSA B651
Collection:
Brazn™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
1-3/4 in
Height:
6-81/100 in
Length:
24-1/4 in
Material:
Vitreous China
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
Yes
Pedestal Only:
No
Product Type:
Basin
Shape:
Oval
Sink Bowl Size:
22-1/6 in x 13-7/8 in x 5-/8 in
Sink Depth:
6-13/16 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
24-1/4 in x 16-3/8 in
Vessel Only:
No
Width:
16-19/50 in
cUPC Certified:
Yes