10-4/5 in. Vitreous China Shroud in White

You last purchased this on
 
KOHLER

Brenham™ 10-4/5 in. Vitreous China Shroud in White

  • Fast #
  • Part #K1998-0
  • Item #3883698
  • Manufacturer Part #1998-0
3.2 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Brenham™ 10-4/5 in. Vitreous China Shroud in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • ADA and TAS compliant
  • Combines with Kohler® K-1997 Brenham™ wall-mount sinks to create the Kohler® K-1999 Brenham™ wall-mount sink with shroud
  • Material: Vitreous china
  • TAS compliant
  • Wall hanger included
  • Sink can be installed separately or with matching shroud
  • Drilled for concealed arm carrier installation
  • Wall-mount installation
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.1
Application:
Commercial
Brand Model Compatibility:
K-1997 Bathroom Sink
CSA Certified:
CSA B45.2, CSA B651
Collection:
Brenham™
Color Finish Category:
Whites
Color Finish Name:
White
Hardware Included:
No
Height:
10-1/2 in
Installation Type:
Wall Mount
Length:
10-4/5 in
Material:
Vitreous China
Product Type:
Shroud