KOHLER
Brenham™ Wall Mount Lavatory Sink with 8 in. Centerset Faucet in Biscuit
Part #K1997-8-96 | Item #3883751 | Manufacturer Part #1997-8-96
Product Details
- Center faucet holes: 8"
- Oval basin
- Overflow drain
- Includes wall hanger
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.19.2
Application: Commercial
CARB OTC LEED Compliant: No
CSA Certified: [CSA B45.1, CSA B651]
Center Size: 8 in
Collection: Brenham™
Color Finish: Biscuit
Color Finish Category: Neutrals
Drain Location: Rear Center
Drain Opening: 1-3/4 in
GSA Approved: No
Height: 6-9/16 in
IAPMO Listed: No
Length: 21-15/16 in
Material: Vitreous China
Number Of Bowls: 1
Number of Holes: 3 or 4 Hole
Overall Sink Size: 21-15/16 in x 19-3/4 in
Pedestal Only - FEI: No
Shape: Oval
Sink Bowl Size: 14-3/8 in x 12-5/16 in x 3-1/4 in
Sink Depth: 6-9/16 in
Sink Installation Type: Undermount
Sink Size Range: 20 in - 25 in
Vessel Only - FEI: Yes
Width: 19-3/4 in