KOHLER

Brevia™ Quick-Release™ Elongated Closed Front Toilet Seat in White

Part #K4774  |  Manufacturer Part #4774-0

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • With cover
  • Also available in classic colors (longer lead time)
  • Material: Plastic
  • Toilet seat type: Closed front

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Brevia™ Quick-Release™

Color Finish: White

Color Finish Category: Whites

GSA Approved: No

Height: 3/4 in

IAPMO Listed: No

Length: 18 in

Toilet Seat Material: Plastic

Toilet Seat Shape: Elongated

Toilet Seat Type: Closed Front

Type: K4774-0

Width: 14-3/16 in