Round Closed Front Toilet Seat in Biscuit

You last purchased this on
 
KOHLER

Brevia™ Quick-Release™ Round Closed Front Toilet Seat in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Brevia™ Quick-Release™ Round Closed Front Toilet Seat in Biscuit

  • Fast #
  • Part #K4775-96
  • Item #4142780
  • Manufacturer Part #4775-96
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Quick-Attach® hardware for fast and secure installation
  • Color matched plastic hinges
  • Quick-Release™ hinges allow seat to be unlatched from the toilet for easy removal and convenient cleaning (no tools required)
  • Toilet seat type: Closed front
  • Material: Plastic
  • Bumpers molded-in (seat will not detach)
  • Resistant to cracking
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.5
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Brevia™ Quick-Release™
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
GSA Approved:
No
Height:
3/4 in
IAPMO Listed -:
Yes
Length:
16-1/16 in
Material:
Plastic
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Round
Toilet Seat Type:
Closed Front
Type:
K4775-96
Width:
14-3/16 in