KOHLER

Briar Rose® Undermount Lavatory Sink in Biscuit

Part #K14218-BR-96  |  Manufacturer Part #14218-BR-96

Color/Finish:
Biscuit

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Decorated with climbing roses on biscuit background
  • Oval basin
  • No faucet holes and requires wall-mount or counter mount faucet
  • Fits standard 14" x 17" countertop cutout
  • Coordinates with other products with the Briar Rose® design

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: Briar Rose®

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

Height: 8-1/4 in

IAPMO Listed: No

Length: 19-1/4 in

Material: Vitreous China

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 19-3/16 in x 16-1/8 in

Pedestal Only - FEI: No

Shape: Oval

Sink Bowl Size: 17 in x 14 in x 6-3/8 in

Sink Depth: 8-3/16 in

Sink Installation Type: [Counter Mount, Wall Mount]

Vessel Only - FEI: Yes

Width: 16-1/8 in