Stem Adapter for K-T10182, K-T10183, K-T10184, K-T10185
Stem Adapter for K-T10182, K-T10183, K-T10184, K-T10185
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler Genuine Part
- Engineered to promote product longevity
- Adapter - Valve Stem-long
- Made with premium materials for enhanced durability
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- K-T10182, K-T10183, K-T10184, K-T10185
- Cartridge Type:
- Replacement, Valve
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Stem
- Material:
- Metal