17-1/2 x 17-1/2 in. Round Vessel Mount Bathroom Sink in Translucent Dew
Briolette™ 17-1/2 x 17-1/2 in. Round Vessel Mount Bathroom Sink in Translucent Dew
Frequently Purchased Together
Product Details
- No faucet holes and requires wall-mount or counter mount faucet
- Fits on a standard-size countertop and works with a range of faucet styles
- Generously sized basin with light-reflecting facets
- Allows flexible faucet and accessory installation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI Z401
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.11
- Collection:
- Briolette™
- Color Finish Category:
- Greens
- Color Finish Name:
- Translucent Dew
- Drain Location:
- Center
- Drain Opening:
- 1-1/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 17-1/2 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Round
- Sink Bowl Size:
- 16-7/16 in x 16-7/16 in
- Sink Depth:
- 4-3/4 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Glass
- Sink Size Range:
- Less than 20 in
- Width:
- 17-1/2 in