Kohler

Brookfield™ 4-Hole 2-Bowl Topmount Kitchen Sink in Almond

Part #K5942-4-47  |  Manufacturer Part #5942-4-47

Color/Finish:
Almond

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • KOHLER® Cast Iron
  • Double equal bowls: 14" x 17" x 8"

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.2

Center Size: 4 in

Collection: Brookfield™

Color Finish: Almond

Color Finish Category: Neutrals

Drain Location: Rear

Drain Opening: 3-7/8 in

IAPMO Listed: No

Number Of Bowls: 2

Number of Holes: 4 Hole

Overall Sink Size: 33 in x 22 in x 8-5/8 in

Right Bowl Size: 14 in x 17 in x 8-5/8 in

Sink Bowl Size: 14 in x 17 in x 8-5/8 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Cast Iron