Brush Caddy in Charcoal
Brush Caddy in Charcoal
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes removable silicone drip tray
- Tip-resistant design
- Holds dishwashing tools and catches excess water runoff
- Easily disassembled and dishwasher safe
- Nonslip silicone base
- Rust-resistant stainless steel
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Charcoal
- Hardware Included:
- No
- Height:
- 4-1/4 in
- Length:
- 5-7/8 in
- Material:
- Stainless Steel
- Product Type:
- Brush Caddy
- Width:
- 2-3/4 in