18-7/8 x 18-7/8 in. Round Drop-in Bathroom Sink in Black Black™

You last purchased this on
 
KOHLER

Bryant® 18-7/8 x 18-7/8 in. Round Drop-in Bathroom Sink in Black Black™

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Bryant® 18-7/8 x 18-7/8 in. Round Drop-in Bathroom Sink in Black Black™

  • Fast #
  • Part #K2714-4-7
  • Item #4125666
  • Manufacturer Part #2714-4-7
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Bowl size: 14 1/4" x 12 1/2" x 3 1/4"
  • With overflow
  • Overall: 24" x 19 1/2" x 34 5/8"
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1, CSA B651
Collection:
Bryant®
Color Finish Category:
Blacks
Color Finish Name:
Black Black™
Drain Location:
Center
Drain Opening:
1-3/4 in
Faucet Center Size:
4 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
18-7/8 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Shape:
Round
Sink Bowl Size:
12-1/2 in x 16-5/16 in
Sink Depth:
7-5/8 in
Sink Installation Type:
Drop-in
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Width:
18-7/8 in