KOHLER
Bryant® Drop-in Basin in White
Part #K2714-1-0 | Item #4125621 | Manufacturer Part #2714-1-0
Product Details
- Single faucet hole
- Round basin
- Overflow drain
- Material: Vitreous china
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.19.2
Application: Residential
CARB OTC LEED Compliant: No
CSA Certified: [CSA B45.1, CSA B651]
Collection: Bryant®
Color Finish: White
Color Finish Category: Whites
Drain Location: Center
Drain Opening: 1-3/4 in
GSA Approved: No
IAPMO Listed: No
Length: 18-7/8 in
NSF Certified: No
Number Of Bowls: 1
Number of Holes: 1 Hole
Overall Sink Size: 18-7/8 in x 18-7/8 in
Product Type: Basin
Shape: Round
Sink Bowl Size: 12-1/2 in x 16-5/16 in x 4 in
Sink Depth: 7-5/8 in
Sink Installation Type: Self-rimming/Drop-in
Sink Material: Vitreous China
Sink Size Range: Less than 20 in
Type: K2714-1-0
WaterSense Labeled: No
Width: 18-7/8 in