KOHLER

Bumper Hardware Kit for Kohler K-11451-0 Toilet

Part #K1236365  |  Manufacturer Part #1236365

Brand Model Compatibility:

Kohler K-11451-0 Toilet
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

Brand Model Compatibility: Kohler K-11451-0 Toilet

CARB OTC LEED Compliant: No

IAPMO Listed: No

Product Type: Hardware Kit

WaterSense Labeled: No