Kohler

Bushing for Kohler K-T6908-2A Triton Rite-Temp Pressure-Balancing Faucet

Part #K73646  |  Manufacturer Part #73646

Brand Model Compatibility:

Kohler K-T6908-2A Triton Rite-Temp Pressure-Balancing Faucet
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

Brand Model Compatibility: Kohler K-T6908-2A Triton Rite-Temp Pressure-Balancing Faucet

CARB OTC LEED Compliant: No

IAPMO Listed: No

Type: K73646

WaterSense Labeled: No