Kohler Bypass Handle Kit Assembly in Bright Polished Silver

K1187796-SHP

Manufacturer Part #: 1187796-SHP

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
Kohler® K-706001, K-706002 and K-706004 Sliding Bath and Shower Doors
CARB OTC LEED Compliant
No
Color Finish
Bright Polished Silver
Color Finish Category
Silver Tones
IAPMO Listed
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday