Kohler

Bypass Handle Kit Assembly in Bright Silver

Part #K1187796-SH  |  Manufacturer Part #1187796-SH

Color/Finish:
Bright Silver

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Brand Model Compatibility: Kohler® K-706001, K-706002 and K-706004 Sliding Bath and Shower Doors

CARB OTC LEED Compliant: No

Color Finish: Bright Silver

Color Finish Category: Silver Tones

IAPMO Listed: No

Shower Door Type: Bifold