Elongated Closed Front with Cover Toilet Seat in Biscuit
C3®-050 Elongated Closed Front with Cover Toilet Seat in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless steel wand with automatic UV-light self-sanitization
- Front and rear wash modes provide warm water for cleansing
- Hybrid heater provides continuously heated water for consistent comfort
- Toilet seats are not returnable to Kohler Co if opened or outside of original packaging
- Quick-Release™ hinges allow seat to be unlatched from toilet for easy removal and convenient cleaning; no tools required
- Grip-Tight bumpers hold seat firmly in place
- Quiet-Close™ elongated seat allows seat to close quietly
- Adjustable water temperature and water pressure
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ASME:
- ASME A112.4.2
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.16, CSA C22.2 No. 64, CSA C22.2 No. 68
- Collection:
- C3®-050
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Cord Length:
- 3-29/50 ft
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 4-3/4 in
- IAPMO Listed -:
- No
- Length:
- 20-11/16 in
- NSF Certified:
- No
- Power Source:
- Electric
- Seat Features:
- Warm Water
- Seat Type:
- Toilet
- Style:
- Modern
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- UL Listed:
- UL 1431
- Volts:
- 120V
- Watts:
- 1800 W
- Width:
- 16-15/16 in