Kohler C3® 125 Elongated Closed Front Toilet Seat in White

K4737

Manufacturer Part #: 4737-0

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Tank heater provides continuously heated water for consistent comfort
  • Front and rear wash modes provide warm water for cleansing
  • Adjustable water temperature and water pressure
  • Heated seat with adjustable temperature settings
  • LED lighting illuminates the bowl to serve as a night-light
  • Warm air drying system with adjustable air speed and temperature
  • Deodorizer helps to minimize odors
  • Side seat controls for convenient access
  • Energy save function
  • Quiet-Close™ lid closes slowly and quietly without slamming

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.5
Collection
C3® 125
GSA Approved
No
Height
6-5/16 in
IAPMO Listed
No
Power Source
Electric
Toilet Seat Material
Plastic
Toilet Seat Shape
Elongated
Type
K4737-0
Width
16-3/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday