Elongated Closed Front Toilet Seat with Cover in Biscuit
C3® 200 Elongated Closed Front Toilet Seat with Cover in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Front and rear wash modes provide warm water for cleansing
- Adjustable water temperature and water pressure
- In-line heater provides continuously heated water for consistent comfort
- Warm air drying system with adjustable air speed and temperature
- Heated seat with adjustable temperature settings
- LED lighting illuminates the bowl to serve as a night-light
- Presets store the separate control settings for two users
- Remote control
- Energy save function
- Deodorizer helps to minimize odors
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- C3® 200
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 20-1/4 in
- Power Source:
- Electric
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Width:
- 14-9/16 in