Elongated Closed Front Toilet Seat with Cover in White

You last purchased this on
 
KOHLER

C3® 200 Elongated Closed Front Toilet Seat with Cover in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

C3® 200 Elongated Closed Front Toilet Seat with Cover in White

  • Fast #
  • Part #K4709-0
  • Item #2964984
  • Manufacturer Part #4709-0
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Front and rear wash modes provide warm water for cleansing
  • Adjustable water temperature and water pressure
  • In-line heater provides continuously heated water for consistent comfort
  • Warm air drying system with adjustable air speed and temperature
  • Heated seat with adjustable temperature settings
  • LED lighting illuminates the bowl to serve as a night-light
  • Presets store the separate control settings for two users
  • Remote control
  • Energy save function
  • Deodorizer helps to minimize odors
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
C3® 200
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Height:
4-7/8 in
IAPMO Listed -:
No
Length:
20-1/4 in
Power Source:
Electric
Seat Features:
Heated Seat
Seat Type:
Bidet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Type:
K4709-0
Width:
14-9/16 in