Elongated Closed Front Toilet Seat in White

You last purchased this on
 
KOHLER

C3® 155 Elongated Closed Front Toilet Seat in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

C3® 155 Elongated Closed Front Toilet Seat in White

  • Fast #
  • Part #K8298-0
  • Item #7200469
  • Manufacturer Part #8298-0
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name

Frequently Purchased Together

Product Details

  • Heated seat with five adjustable temperature settings
  • Stainless steel wand with automatic UV-light self-sanitization
  • Hybrid heater provides continuously heated water for consistent comfort
  • Choose oscillating or pulsating spray
  • Front and rear wash modes provide warm water for cleansing
  • Adjustable water temperature and water pressure
  • Ergonomically designed side panel offers larger control buttons for comfortable control
  • LED lighting illuminates the bowl to serve as a nightlight
  • Automatic deodorization with carbon filter for odor control
  • Warm-air drying system with adjustable air speed and temperature
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.4.2
Application:
Commercial, Residential
BAA Compliant:
No
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.16, CSA C22.2 No. 64, CSA C22.2 No. 68
Collection:
C3® 155
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Height:
5-1/8 in
IAPMO Listed -:
No
Length:
20-5/8 in
Material:
Stainless Steel, Plastic
NSF Certified:
No
Power Source:
Electric
Seat Type:
Toilet
Spray Type:
Pulsating
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Type:
K8298-0
UL Listed:
UL 1431
Width:
17-5/8 in