0 items

Kohler Jute® Cabinet Bar Pull

K99688

Color Finish

Starting at $17.91
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available in chrome, brushed and black finishes
  • Designed to complement the modern style of Jute® vanities
  • Premium metal construction for durability

SPECIFICATIONS

Brand Model Compatibility
Jute® Vanities
Collection
Jute®
Color Finish
Brushed
Color Finish Category
Nickel Tones
Depth
3/4 in
Height
1/4 in
Length
4 in
Material
Metal
Style
Modern
Width
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday