0 items

Kohler Toobi™ Cabinet Knob

K5675

Color Finish

Starting at $8.43
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Template included for easy installation

SPECIFICATIONS

Collection
Toobi™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
1-3/16 in
Length
7/8 in
Material
Metal
Width
13/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday