0 items

Kohler ClearFlo™ Cable Bath Drain

K7213

Color Finish

Starting at $105.95
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ball joint construction for easy installation and proper fit up
  • Cable-activated drain uses no internal linkages and reducing the chance of clogs in the overflow pipe
  • For 14" to 21" baths deep from the center of the bath overflow outlet to the center of the bath drain outlet
  • For use with 14" to 21" deep baths, whirlpools and BubbleMassage™ air baths
  • Includes PVC tee, pipe and 27" cable
  • Metal construction control handle and stopper

SPECIFICATIONS

ASME Specifications
ASME A112.18.1, ASME A112.18.2
Brand Model Compatibility
14 in to 21 in Deep Baths, Whirlpools and BubbleMassage™ Air Baths
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B125.2
Cable Length ft
2-1/4 ft
Collection
ClearFlo™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3 in
Fits Pipe Size
1-1/2 in
GSA Approved
No
Height
19-3/4 in
IAPMO Listed
Yes
Material
Plastic
Material Type
PVC
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday