0 items

Kohler PureFlo™ Cable Bath Drain Trim

KT37396

Color Finish

Starting at $62.5
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed specifically for use with any PureFlo® rough drain (sold separately)
  • Handle designed to complement traditional bathroom decor
  • Includes handle, stopper, decorative flange with flange nut, overflow escutcheon and alignment tool
  • Not required for pressure testing the rough drain
  • Smooth and push-button operation
  • Trim can be easily removed when the design or finish needs updating

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Brand Model Compatibility
PureFlo Rough Drain
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
PureFlo™
Color Finish
Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Material
Metal
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday