KOHLER

Cabriole® 1-Hole Deckmount Lavatory Faucet with Single Lever Handle in Polished Chrome

Part #K14616-4-CP  |  Manufacturer Part #14616-4-CP

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Coralais
  • For single-hole installation
  • Porcelain Lever handles (Product shown with cross handles)
  • Fluid design lines for lasting beauty and easy cleaning
  • Solid brass construction for durability and reliability

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Cabriole®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: [Flexible, Compression]

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Flow Rate: 1.5 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

Material: [Brass, Metal]

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 2-7/8 in

Spout Reach: 4-3/8 in

Trim Only: No

WaterSense Labeled: Yes

Width: 2 in