Cachet® Elongated Closed Front Toilet Seat with Cover in Ice Grey

Part #K4636-95  |  Item #2147553  |  Manufacturer Part #4636-95

$ 59.85 EACH
(Pricing is for Ice™ Grey)

Color/Finish:
Ice™ Grey

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Quiet-Close™ lid closes slowly and quietly without slamming
  • Grip-tight rubber bumpers add stability and prevent shifting
  • Quick-Release™ hinges allow seat to be unlatched from the toilet for easy removal and convenient cleaning (no tools required)
  • Quick-Attach® hardware for fast and secure installation
  • Color matched plastic hinges

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Cachet®

Color Finish: Ice™ Grey

Color Finish Category: Greys

GSA Approved: No

Height: 1-1/8 in

IAPMO Listed: No

Length: 18-1/16 in

Material: Plastic

Seat Type: Toilet

Toilet Seat Material: Plastic

Toilet Seat Shape: Elongated

Toilet Seat Type: Closed Front With Cover

Width: 14-3/16 in