Elongated Closed Front Quiet-Close Toilet Seat in Almond
This product has been replaced by
Manufacturer Part #4636-RL-47
Cachet® Elongated Closed Front Quiet-Close Toilet Seat in Almond
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 96-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Grip-tight rubber bumpers add stability and prevent shifting
- Quick-Release™ hinges allow seat to be unlatched from the toilet for easy removal and convenient cleaning (no tools required)
- Quiet-Close™ lid closes slowly and quietly without slamming
- Color matched plastic hinges
- Quick-Attach® hardware for fast and secure installation
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Cachet®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Depth:
- 18-3/5 in
- GSA Approved:
- No
- Height:
- 1-1/8 in
- IAPMO Listed -:
- No
- Length:
- 18-1/16 in
- Material:
- Plastic
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Type:
- K4636-47
- Width:
- 14-3/16 in