Kohler

Cachet® Elongated Closed Front Toilet Seat With Cover in White

Part #K4636  |  Manufacturer Part #4636-0

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Quiet-Close™ lid closes slowly and quietly without slamming
  • Grip-tight rubber bumpers add stability and prevent shifting
  • Quick-Release™ hinges allow seat to be unlatched from the toilet for easy removal and convenient cleaning (no tools required)
  • Quick-Attach® hardware for fast and secure installation
  • Color matched plastic hinges
  • Material: Plastic
  • Toilet seat type: Closed front

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Cachet®

Color Finish: White

Color Finish Category: Whites

GSA Approved: No

Height: 1-1/8 in

IAPMO Listed: No

Length: 18-1/16 in

Toilet Seat Material: Plastic

Toilet Seat Shape: Elongated

Toilet Seat Type: Closed Front With Cover

Type: K4636-0

Width: 14-3/16 in