Plastic Elongated Closed Front with Cover Toilet Seat in White
This product has been replaced by
Manufacturer Part #7315-0
Cachet® Plastic Elongated Closed Front with Cover Toilet Seat in White
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 96-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid polypropylene material
- Sturdy, chip-resistant polypropylene with a finish that won't stain or peel
- Cachet
- Toilet Seat Type: Closed Front
- Material: plastic
- Ergonomically contoured seat provides superior comfort
Specifications
- Collection:
- Cachet®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 17-13/16 in
- Material:
- Plastic
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Type:
- K4688-0
- Width:
- 14-3/16 in